Deep groove ball bearing SNR 6010FT150ZZ, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6010FT150ZZ
Rubix:204A9031
EAN:3413520352899



Documents
Product details : SNR 6010FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 150°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8900 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 21100 N |
| Weight | 0.267 kg |
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
- Delivery usually within ( 3 ) days
