Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistic Weight | 135 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 622.. |
Material | Bearing steel |
Usually arrives within 14 working days