Deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 22x26x26 mm |
---|---|
Logistic Weight | 917 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Steel |
Reference speed | 5800 rpm |
Limit speed | 7100 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days