Deep groove ball bearing RHP 62202-2RS, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Rigid ball bearing 62
See technical informationReferences
RHP:62202-2RS
Rubix:104A0005
Manufacturer :62202-2RS R

Product details : NSK RADIAL BALL BEARING 62202DDU
Rigid ball bearing, single row, seals on both sides.
Technical specifications
Attributes
| Logistic Weight | 58,5 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.74 excl. VAT
/ Each
£ 21.29 incl. VAT
- Usually arrives within 14 working days
