Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Logistic Weight | 87,8 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 28000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 9500 N |
Basic dynamic load, radial - Cr | 14800 N |
Usually arrives within 14 working days