Deep groove ball bearing SKF 6306-2Z/C3LHT23, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm


SKF Deep groove ball bearing 6306 Series

References
skf:6306-2Z/C3LHT23
rubix:105A2362
manufacturer :43763
ean:7316570530865
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6306-2Z/C3LHT23


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x72x72 mm
Logistic Weight353 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
SealingTwo metal shields
Bearing ClearanceC3
Series6306
MaterialBearing steel
CageSteel
Reference speed20000 rpm
Limit speed11000 rpm
Basic static load, radial - C0r16000 N
Basic dynamic load, radial - Cr29600 N
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories