Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x52x52 mm |
---|---|
Logistic Weight | 190 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 43..-BB-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 9300 rpm |
Limit speed | 11100 rpm |
Basic static load, radial - C0r | 16800 N |
Basic dynamic load, radial - Cr | 26000 N |
Usually arrives within 14 working days