Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 19 mm |
Logistic Weight | 150 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 26000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 13500 N |
Usually arrives within 14 working days