Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 395,4 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 28100 N |
Usually arrives within 14 working days