Deep groove ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 150 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x150x150 mm |
---|---|
Logistic Weight | 560 g |
Inner diameter | 120 mm |
Outer diameter | 150 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-Y |
Material | Steel |
Cage | Other |
Reference speed | 3750 rpm |
Limit speed | 7900 rpm |
Basic static load, radial - C0r | 33000 N |
Basic dynamic load, radial - Cr | 30500 N |
Usually arrives within 14 working days