Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Logistic Weight | 102,4 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 11200 N |
In stock: Next day delivery