Deep groove ball bearing INA 61700 2RS, Outer diameter: 15 mm | Width: 4 mm | Inner diameter: 10 mm


Schaeffler Deep Groove Ball Bearing

References
ina:61700 2RS
rubix:102A9550
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter15 mm
Width4 mm
See all Specifications

Product details : INA RADIAL BALL BEARING 617002RS


Single row deep groove ball bearings are self-retaining units, which are part of the group of radial ball bearings. The solid outer and inner rings have deep raceway grooves, with shoulders which are not generally interrupted by filling slots. Single row deep groove ball bearings are particularly versatile, robust in operation, easy to maintain and very economical. Due to their significant advantages, they are the most widely used rolling bearings worldwide. As a result, Schaeffler also manufactures these bearings in a large number of sizes and designs.

Applications

Compressors
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter15 mm
Width4 mm
SealingTwo rubber seals
CageSteel
Show UNSPSC/ECL@SS
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories