60..-M
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x130x130 mm |
---|---|
Logistic Weight | 1081 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 22 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 60 |
Material | steel |
Cage | brass |
Usually arrives within 14 working days