Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Logistic Weight | 60 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 4202 |
Material | Bearing steel |
Cage | Polyamide |
Usually arrives within 14 working days