Deep Groove Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6300 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 3900 rpm |
Precision | P0 |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 153000 N |
Weight | 5.3 kg |
Usually arrives within 14 working days