SNR - Deep Groove Ball Bearing - 6305.EE
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Limit speed | 8600 rpm |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 22200 N |
Weight | 0.235 kg |
Usually arrives within 14 working days