Deep Groove Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 16 mm |
Logistic Weight | 382,3 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619.. |
Material | Bearing steel |
Limit speed | 3100 rpm |
Usually arrives within 14 working days