Rolling and Plain Bearings
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 62..-M-J20AA |
Reference speed | 4250 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 123000 N |
Basic dynamic load, radial - Cr | 154000 N |
Usually arrives within 14 working days