Deep Groove Ball Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 65 mm |
Logistic Weight | 22910 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 65 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6330 |
Material | bearing steel |
Cage | steel |
Reference speed | 4300 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 285000 N |
Basic dynamic load, radial - Cr | 276000 N |
Usually arrives within 14 working days