Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6016-M-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing FAG 6016-M-C4, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
60..
References
fag:
6016-M-C4
rubix:
274A6679
manufacturer :
0190941750040
ean:
4012801274548
Technical specifications
Inner diameter
80
mm
Outer diameter
125
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6016-M-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
Logistic Weight
997
g
Inner diameter
80
mm
Outer diameter
125
mm
Width
22
mm
Sealing
Open
Bearing Clearance
C4
Series
60..
Cage
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.60
excl. VAT
/
Each
£
208.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6309/C3VL0241, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6222-MA-C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing NSK 6009Z, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6403-2RSR, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 61813-Y, Outer diameter: 85 mm | Width: 10 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6009C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6215-M-J20AA-C4, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 6008-2Z, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6230L1C3, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 6306-2ZNR, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6207-2Z/VA201, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing PTN 63803-2RS, Outer diameter: 26 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 61815-2RSR-Y, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6002NR, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6305-N, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm