Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 144 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S63..-2RSR |
Limit speed | 8900 rpm |
Basic static load, radial - C0r | 6270 N |
Basic dynamic load, radial - Cr | 13500 N |
In stock: Next day delivery