Deep Groove Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Rigid one-row ball bearing without sealing
Rigid ball bearings are suitable for many applications. They are suitable for high speeds, can withstand radial and axial loads in both directions requiring little maintenance. Rigid ball bearings are the most commonly used bearings. This is why SKF offers many models, types and dimensions.
Logistic Weight | 1172 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 60 |
Material | bearing steel |
Cage | steel |
Reference speed | 10000 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 60500 N |
Usually arrives within 14 working days