Deep groove ball bearing Timken 6319, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
6319
See technical informationReferences
Timken:6319
Rubix:106A0696
Manufacturer :100269679
EAN:0053893725505

Product details : TIMKEN 6319 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 203,2x203,2x54,102 mm |
|---|---|
| Package weight | 5571,5 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6319 |
| Material | steel |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 152.32 excl. VAT
/ Each
£ 182.78 incl. VAT
- Delivery usually within ( 7 ) days





