Deep groove ball bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 230 mm |
Width | 28 mm |
Logistic Weight | 2830 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 230 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Reference speed | 3150 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 109000 N |
Usually arrives within 14 working days