Miniature ball bearing SKF 628/6-2Z, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:628/6-2Z
Rubix:102A5752
Manufacturer :43379
EAN:7316577746009

Product details : SKF HRB+ MINIATURE BRG 628/6-2Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 2,8 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 6.. |
| Material | steel |
| Weight | 2.6 g |
| Limit speed | 53000 rpm |
| Basic static load, radial - C0r | 350 N |
| Basic dynamic load, radial - Cr | 880 N |
Show UNSPSC/ECL@SS
£ 11.38 excl. VAT
/ Each
£ 13.66 incl. VAT
- In stock: Next day delivery
