Miniature ball bearing SKF 609-2RSL/C3, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:609-2RSL/C3
Rubix:420A2590
Manufacturer :165097
EAN:7316571853291

Product details : SKF 609-2RSL/C3 DEEP GROOVE BALL BEARINGS
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x24x24 mm |
|---|---|
| Logistic Weight | 14,2 g |
| Inner diameter | 9 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 609 |
| Material | bearing steel |
| Precision | p6 (abec 3 / iso class 6) |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Usually arrives within 14 working days
