Miniature ball bearing SNR 608EEC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature deep groove ball bearing 6
See technical informationReferences
SNR:608EEC3
Rubix:204A9335
Manufacturer :608EEC3
EAN:3413520939908

Product details : SNR 608EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- Delivery usually within ( 3 ) days
