Deep groove ball bearing NTN 6336C3, Outer diameter: 380 mm | Width: 75 mm | Inner diameter: 180 mm
NTN - Deep Groove Ball Bearing - 6336C3
See technical informationSee documentsReferences
NTN:6336C3
Rubix:205A0647
EAN:4547359404340



Documents
Product details : NTN 6336C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x380x75 mm |
|---|---|
| Logistic Weight | 37000 g |
| Inner diameter | 180 mm |
| Outer diameter | 380 mm |
| Width | 75 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 405000 N |
| Basic dynamic load, radial - Cr | 390000 N |
| Weight | 0.63 kg |
Show UNSPSC/ECL@SS
£ 2,183.91 excl. VAT
/ Each
£ 2,620.69 incl. VAT
- Usually arrives within 14 working days
