Deep groove ball bearing SNR 6209FT150ZZ, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6209FT150ZZ
Rubix:204A9677
EAN:3413520352912



Documents
Product details : SNR 6209FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 150°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x25x95 mm |
|---|---|
| Logistic Weight | 436 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 8700 rpm |
| Limit speed | 7600 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32200 N |
| Weight | 0.404 kg |
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ Each
£ 32.76 incl. VAT
- Delivery usually within ( 3 ) days
