Deep groove ball bearing SNR 6208ZC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 6208.ZC3
See technical informationReferences
SNR:6208ZC3
Rubix:204A9660
Manufacturer :6208.ZC3
EAN:3413520132842



Product details : SNR 6208ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 9300 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 0.373 kg |
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- Delivery usually within ( 3 ) days
