Deep groove ball bearing Timken 63006-2RS, Outer diameter: 55 mm | Width: 19 mm | Inner diameter: 30 mm

Deep Groove Ball Bearing

See technical information

References

Timken:63006-2RS
Rubix:106A0232
Manufacturer :100417180
EAN:0087796294684
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width19 mm
See all Specifications

Product details : TIMKEN 63006-2RS BALL BEARING WITH SEALS


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Wide series design has a larger width, relative to standard designs
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)55,9816x55,9816x22,987 mm
Package weight187,8 g
Inner diameter30 mm
Outer diameter55 mm
Width19 mm
Sealingtwo rubber seals
Bearing Clearancecn
Materialsteel
£ 20.54 excl. VAT
/ Each
£ 24.65 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories