Deep groove ball bearing SNR 6308FT150ZZ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
SNR - Specific ball bearings - 6308FT150ZZ
See technical informationSee documentsReferences
SNR:6308FT150ZZ
Rubix:205A0320
EAN:3413520351168



Documents
Product details : SNR 6308FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 150°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 647 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 9000 rpm |
| Limit speed | 7600 rpm |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 40300 N |
| Weight | 0.612 kg |
Show UNSPSC/ECL@SS
£ 34.32 excl. VAT
/ Each
£ 41.18 incl. VAT
- Delivery usually within ( 3 ) days
