Rolling and Plain Bearings
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62..-C |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 15400 N |
Basic dynamic load, radial - Cr | 28000 N |
Usually arrives within 14 working days