Deep groove ball bearing Timken 16003, Outer diameter: 35 mm | Width: 23 mm | Inner diameter: 17 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:16003
Rubix:396A1066
Manufacturer :100269746
EAN:0053893719672





Product details : TIMKEN 16003 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
|---|---|
| Package weight | 34 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Delivery usually within ( 7 ) days
