Deep groove ball bearing SNR 6307ZZC3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm

SNR Single-row Deep groove ball bearing ZZ

See technical informationSee documents

References

SNR:6307ZZC3
Rubix:205A0305
EAN:3413520147709
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Documents

Product details : SNR 6307ZZC3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)84x84x27 mm
Logistic Weight460 g
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6300
Materialsteel
Cagesteel
Reference speed9900 rpm
Limit speed12000 rpm
Basic static load, radial - C0r19200 N
Basic dynamic load, radial - Cr33000 N
Weight0.63 kg
£ 17.55 excl. VAT
/ Each
£ 21.06 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories