Deep groove ball bearing Timken 61901, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 12 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61901
Rubix:396A1399
Manufacturer :100314620
EAN:0053893771946





Product details : TIMKEN 61901 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 10 g |
| Inner diameter | 12 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ 5 pieces
£ 34.98 incl. VAT
- Delivery usually within ( 7 ) days
