Deep groove ball bearing SNR 6312NC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6312NC3
Rubix:205A0458
EAN:3413520151287
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Documents

Product details : SNR 6312NC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, sheet metal cage, groove for snap ring on outside diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)134x134x35 mm
Logistic Weight1630 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Sealingopen
Bearing Clearancec3
Series6300
Cagesteel
Reference speed6800 rpm
Limit speed8600 rpm
Basic static load, radial - C0r52200 N
Basic dynamic load, radial - Cr81600 N
Weight1.685 kg
£ 49.44 excl. VAT
/ Each
£ 59.33 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories