Deep groove ball bearing SKF 6215-2Z, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearings
See technical informationReferences
SKF:6215-2Z
Rubix:105A0798
Manufacturer :42961
EAN:7316570902532

Product details : SKF RADIAL BALL BEARING 6215-2Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to deliver exceptional performance in a variety of industrial applications. It is robust, easy to install, and can handle radial and axial loads in both directions. Its design with metal shields ensures increased durability and minimal friction, enabling high rotational speeds while maintaining optimal efficiency.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage. Its sealing system, consisting of two metal shields, provides effective protection against medium-sized contaminants. It features a standard internal radial clearance (CN) that balances performance, load capacity, and friction reduction for general applications. Designed for high performance, it withstands heavy radial loads and moderate axial loads, offering great versatility for a variety of applications.
Maintenance:
Maintenance of this bearing is simplified thanks to its lifetime lubrication with high-quality grease. This means that no relubrication is necessary, thereby reducing maintenance costs and downtime. It is recommended to perform occasional inspections to check the bearing’s overall condition, paying particular attention to noise, temperature, and the integrity of the components.
Sealing:
This bearing is equipped with two metal shields that form an effective barrier against contaminants. This design minimizes the intrusion of debris while allowing a narrow passage that retains the lubricant.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The Swedish group specializes in manufacturing innovative solutions that improve the reliability of rotating equipment. Active in more than 40 industrial sectors, SKF continues to invest in research and development to offer high-quality products.
Key Features:
• Effective protection against contaminants thanks to metal shields.
• Lifetime lubrication, reducing maintenance costs.
• Ability to withstand high radial loads and moderate axial loads.
• Low friction, allowing for high rotational speeds.
• Easy to install and replace, minimizing downtime.
Applications:
This deep-groove ball bearing is ideal for applications requiring significant radial load capacity. It is commonly used in industrial environments such as conveyors, material handling equipment, and agricultural machinery. It is perfectly suited for logistics systems and production lines, offering high durability and reliable performance under a variety of operating conditions.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage. Its sealing system, consisting of two metal shields, provides effective protection against medium-sized contaminants. It features a standard internal radial clearance (CN) that balances performance, load capacity, and friction reduction for general applications. Designed for high performance, it withstands heavy radial loads and moderate axial loads, offering great versatility for a variety of applications.
Maintenance:
Maintenance of this bearing is simplified thanks to its lifetime lubrication with high-quality grease. This means that no relubrication is necessary, thereby reducing maintenance costs and downtime. It is recommended to perform occasional inspections to check the bearing’s overall condition, paying particular attention to noise, temperature, and the integrity of the components.
Sealing:
This bearing is equipped with two metal shields that form an effective barrier against contaminants. This design minimizes the intrusion of debris while allowing a narrow passage that retains the lubricant.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The Swedish group specializes in manufacturing innovative solutions that improve the reliability of rotating equipment. Active in more than 40 industrial sectors, SKF continues to invest in research and development to offer high-quality products.
Key Features:
• Effective protection against contaminants thanks to metal shields.
• Lifetime lubrication, reducing maintenance costs.
• Ability to withstand high radial loads and moderate axial loads.
• Low friction, allowing for high rotational speeds.
• Easy to install and replace, minimizing downtime.
Applications:
This deep-groove ball bearing is ideal for applications requiring significant radial load capacity. It is commonly used in industrial environments such as conveyors, material handling equipment, and agricultural machinery. It is perfectly suited for logistics systems and production lines, offering high durability and reliable performance under a variety of operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1202,7 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Reference speed | 10000 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 68900 N |
Show UNSPSC/ECL@SS
£ 53.06 excl. VAT
/ Each
£ 63.67 incl. VAT
- Usually arrives within 14 working days
