Deep groove ball bearing Timken 61806-2RS, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm

Deep Groove Ball Bearing

See technical information

References

Timken:61806-2RS
Rubix:106A0460
Manufacturer :100314669
EAN:0053893771434
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter24 mm
Width5 mm
See all Specifications

Product details : TIMKEN 61806-2RS BALL BEARING WITH SEALS


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight24 g
Inner diameter30 mm
Outer diameter24 mm
Width5 mm
Sealingtwo rubber seals
Bearing Clearancecn
Materialsteel
£ 106.50 excl. VAT
/ 5 pieces
£ 127.80 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories