Deep groove ball bearing FAG 61912-2RSR, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
FAG:61912-2RSR
Rubix:200A7474
Manufacturer :0792181560000
EAN:4064328823709

Product details : FAG 61912-2RSR RADIAL BALL BEARING
This FAG brand deep groove ball bearing is equipped with nitrile-butadiene rubber (NBR) seals on both sides and provides excellent protection against contaminants and moisture. Sturdy, it is designed to withstand radial and axial loads in both directions while ensuring smooth and quiet operation.
Features:
This rigid ball bearing is designed with a sheet steel cage, offering good resistance to constant loads and momentary shocks. Its standard internal radial clearance (CN) provides a good balance between rigidity and vibration tolerance. It is capable of reaching high rotational speeds while maintaining a low noise level. Its sealed design, featuring two NBR seals, reduces the risk of contamination and extends the product’s service life.
Maintenance:
This bearing requires little maintenance thanks to its rubber seals, which effectively retain the lubricant inside. However, it is recommended to regularly monitor operating conditions, such as temperature and vibration, to detect any signs of wear or abnormalities.
Sealing:
The nitrile-butadiene rubber (NBR) lip seals on this bearing provide excellent protection against dust, moisture, and contaminants. This sealing preserves the internal lubricant, thereby reducing the risk of premature wear and extending the product’s service life. This type of seal provides an effective barrier, ideal for uncontrolled environments.
Brand Information:
FAG, a subsidiary of the Schaeffler Group, is a leading manufacturer of bearings and guidance solutions for the industrial and automotive sectors. Drawing on its long-standing expertise and continuous innovation, the brand designs products that meet the performance and reliability requirements of industrial sectors, ranging from machine tools to complex mechanical applications.
Key Benefits:
- Enhanced protection against contaminants thanks to rubber seals;
- Ability to withstand radial and axial loads in both directions;
- Robust design with a sheet steel cage for good impact resistance;
- Quiet operation and low vibration levels;
- Reduced maintenance thanks to long-lasting lubrication;
- Suitable for humid or dusty environments.
Applications:
This bearing is used in various industrial and mechanical sectors. It is found in conveyor systems, agricultural and construction machinery, as well as gearboxes and gearmotors. It is also used in the automotive industry, household appliances, and machine tools. Its sealed design also makes it suitable for equipment exposed to harsh conditions, such as moisture and dust.
Features:
This rigid ball bearing is designed with a sheet steel cage, offering good resistance to constant loads and momentary shocks. Its standard internal radial clearance (CN) provides a good balance between rigidity and vibration tolerance. It is capable of reaching high rotational speeds while maintaining a low noise level. Its sealed design, featuring two NBR seals, reduces the risk of contamination and extends the product’s service life.
Maintenance:
This bearing requires little maintenance thanks to its rubber seals, which effectively retain the lubricant inside. However, it is recommended to regularly monitor operating conditions, such as temperature and vibration, to detect any signs of wear or abnormalities.
Sealing:
The nitrile-butadiene rubber (NBR) lip seals on this bearing provide excellent protection against dust, moisture, and contaminants. This sealing preserves the internal lubricant, thereby reducing the risk of premature wear and extending the product’s service life. This type of seal provides an effective barrier, ideal for uncontrolled environments.
Brand Information:
FAG, a subsidiary of the Schaeffler Group, is a leading manufacturer of bearings and guidance solutions for the industrial and automotive sectors. Drawing on its long-standing expertise and continuous innovation, the brand designs products that meet the performance and reliability requirements of industrial sectors, ranging from machine tools to complex mechanical applications.
Key Benefits:
- Enhanced protection against contaminants thanks to rubber seals;
- Ability to withstand radial and axial loads in both directions;
- Robust design with a sheet steel cage for good impact resistance;
- Quiet operation and low vibration levels;
- Reduced maintenance thanks to long-lasting lubrication;
- Suitable for humid or dusty environments.
Applications:
This bearing is used in various industrial and mechanical sectors. It is found in conveyor systems, agricultural and construction machinery, as well as gearboxes and gearmotors. It is also used in the automotive industry, household appliances, and machine tools. Its sealed design also makes it suitable for equipment exposed to harsh conditions, such as moisture and dust.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x85x85 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 619..-2rsr |
| Material | steel |
| Limit speed | 3900 rpm |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 17400 N |
Show UNSPSC/ECL@SS
£ 48.34 excl. VAT
/ Each
£ 58.01 incl. VAT
- In stock: Next day delivery
