Deep groove ball bearing FAG 6210-C>V, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:6210-C>V
Rubix:274A6864
Manufacturer :3011138400000
EAN:4064328238558

Product details : FAG 6210-CV DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C, single row, Generation C, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62..-c |
| Reference speed | 9200 rpm |
| Limit speed | 11700 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Delivery usually within ( 7 ) days
