Deep groove ball bearing Timken 61813-2RS, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 65 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61813-2RS
Rubix:396A2086
Manufacturer :100314647
EAN:0053893771656





Product details : TIMKEN 61813-2RS DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
|---|---|
| Package weight | 130,6 g |
| Inner diameter | 65 mm |
| Outer diameter | 72 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 38.66 excl. VAT
/ Each
£ 46.39 incl. VAT
- Delivery usually within ( 7 ) days
