SNR - Deep Groove Ball Bearing - 6315.EE
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 77200 N |
Basic dynamic load, radial - Cr | 113000 N |
Weight | 3.12 kg |
Usually arrives within 14 working days