Deep groove ball bearing Timken 61906-2RS, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 30 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61906-2RS
Rubix:132A4940
Manufacturer :100314603
EAN:0053893772141





Product details : TIMKEN 61906-2RS BALL BEARING WITH SEALS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 51,9938x51,9938x18,9992 mm |
|---|---|
| Package weight | 47,2 g |
| Inner diameter | 30 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Delivery usually within ( 7 ) days
