NTN - Deep Groove Ball Bearing - 6016LLUC3/5K
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 125x125x22 mm |
---|---|
Logistic Weight | 854 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 53000 N |
Weight | 0.021 kg |
Usually arrives within 14 working days