Deep groove ball bearing SNR 6018NREE, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
SNR - Deep Groove Ball Bearing - 6018.NR.EE
See technical informationReferences
SNR:6018NREE
Rubix:204A9188
Manufacturer :6018.NR.EE
EAN:3413520117580



Product details : SNR 6018NREE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 49800 N |
| Basic dynamic load, radial - Cr | 57500 N |
| Weight | 1.175 kg |
Show UNSPSC/ECL@SS
£ 83.84 excl. VAT
/ Each
£ 100.61 incl. VAT
- Delivery usually within ( 3 ) days
