Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Packaged dimensions (D x W x H) | 74,6252x74,6252x28,5496 mm |
---|---|
Package weight | 115,2 g |
Inner diameter | 40 mm |
Outer diameter | 47 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days