NTN - Deep Groove Ball Bearing - 6210LLBCM/5K
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 90x90x20 mm |
---|---|
Logistic Weight | 458 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | CM |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 39000 N |
Weight | 9.41 kg |
Usually arrives within 14 working days