Deep groove ball bearing Timken 6203-ZZ-C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm

6203

See technical information

References

Timken:6203-ZZ-C3
Rubix:131A9465
Manufacturer :100417104
EAN:0087796293069
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : TIMKEN 6203-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)44,958x44,958x16,9926 mm
Package weight69,9 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6203
Materialsteel
Basic static load, radial - C0r4800 N
Basic dynamic load, radial - Cr9600 N
£ 62.40 excl. VAT
/ 20 pieces
£ 74.88 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories