Deep groove ball bearing Timken 634, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
Timken:634
Rubix:396A1463
EAN:0053893772813

Product details : TIMKEN 634 DEEP GROOVE BALL BEARING
Miniature ball bearing Steel Open 634
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | mc3 |
| Series | 600 |
| Material | steel |
| Cage | steel |
| Reference speed | 46000 rpm |
| Limit speed | 54000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 520 N |
| Basic dynamic load, radial - Cr | 1300 N |
| Weight | 0.005 kg |
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ 10 pieces
£ 27.96 incl. VAT
- Usually arrives within 14 working days
